8' 18/3 SVT Cord Set w/ Socket, Black

Item #: 0785719

Cat #: 90-1564

UPC: 045923915642

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With Hickey, Strain Relief And Fiber Sleeving; 8 Foot 18/3 SVT Black 105C Leads; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Hickey, Strain Relief And Fiber Sleeving; 8 Foot 18/3 SVT Black 105C Leads; Unglazed; 660W; 250V
Also known as: 045923915642, 90-1564, SAT901564

Specifications

Wattage: 660
Color: Black
Volts AC: 250
Material: Porcelain
Wattage: 660
Volts AC: 250
Color: Black
Material: Porcelain