660W Porcelain Socket W/48" Cord

Item #: 0785718

Cat #: 90-1150

UPC: 045923911507

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With 1/8 IP Cap And Nipple; Glazed; 660W; 250V

Overview

Keyless Porcelain Socket With 1/8 IP Cap And Nipple; Glazed; 660W; 250V
Also known as: 045923911507, 90-1150, SAT901150

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250