Compact Circuit Protector 1Pole Class CC

Item #: 0785703

Cat #: CCP-1-30CC

UPC: 051712157858

Company wide:
0 in stock
Documents & Guides
30AMP 600V 1PL COMPACT CKT PROT

Overview

30AMP 600V 1PL COMPACT CKT PROT

The revolutionary Cooper Bussmann CCP is 1/3 the footprint of a molded case circuit breaker. The level of protection provided by the CCP is up to three times the Short Circuit Current Rating (SCCR) at full voltage than a molded case circuit breaker while providing disconnecting means.

Also known as: 051712157858, CCP-1-30CC, BUSCCP130CC

Specifications

Type: Type CC
Poles: 1
Amps: 30
Volts AC: 600
Type: Type CC
Amps: 30
Poles: 1
Volts AC: 600