5A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V

Item #: 0785702

Cat #: AGC-5-R

UPC: 051712655231

$ 1.08 EA
Company wide:
1,444 in stock
Documents & Guides
5 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS

Overview

5 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712655231, AGC-5-R, BUSAGC5R

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Amps: 5
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Interrupt Rating DC: 200
Mounting: Cartridge
Interrupt Rating AC: 10 kA, 1 kA
Length: 1 1/4 in
Amps: 5
Material: Glass
Interrupt Rating DC: 200
Interrupt Rating AC: 10 kA, 1 kA
Speed: Fast Acting
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge