ENTRANCE END FITTING-IVORY

Item #: 0785698

Cat #: V2410D

UPC: 786776134612

$ 26.46 EA
Company wide:
0 in stock
Feeds 2400D Series Raceway. Back has two 1/2" trade size KOs and two rectangular KOs for communication cabling. Additional 1" and 3/4" concentric trade size KOs on each side. Ivory

Overview

Feeds 2400D Series Raceway. Back has two 1/2" trade size KOs and two rectangular KOs for communication cabling. Additional 1" and 3/4" concentric trade size KOs on each side. Ivory
Also known as: 786776134612, V2410D, WMDV2410D

Specifications

Height: 2 1/4 in
Color: Ivory
Material: Steel
Height: 2 1/4 in
Material: Steel
Color: Ivory