
Conduit Body, Type: LR, Size: 3/4", Cover/Gasket, Aluminum
Item #: 0785674
Cat #: DALR-2-CG
UPC: 042269810921
$ 50.57 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LR, Size: 3/4 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LR, Size: 3/4 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 042269810921, DALR-2-CG, RDTDALR2CG
Specifications
| Type: | Type LR |
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |
| Type: | Type LR |
| Hub Diameter: | 3/4 in |
| Material: | Aluminum |