Conduit Body, Type: LL, Size: 2", Cover/Gasket, Aluminum

Item #: 0785660

Cat #: DALL-6-CG

UPC: 042269003590

$ 283.99 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, Size: 2 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LL, Size: 2 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 042269003590, DALL-6-CG, RDTDALL6CG

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 2 in
Type: Type LL
Hub Diameter: 2 in
Material: Aluminum