375R40/1 120V 24/CS 1/SKU

Item #: 0785601

Cat #: 375R40/1-120V

UPC: 046135147470

Company wide:
0 in stock
Documents & Guides
Incandescent R40 Infrared Reflector Lamp Clear Finish Medium Skirt Base 375Watt 120Volt *Sylvania Part # 14747*

Overview

Incandescent R40 Infrared Reflector Lamp Clear Finish Medium Skirt Base 375Watt 120Volt *Sylvania Part # 14747*
Also known as: 046135147470, 375R40/1-120V, SYL375R401120V

Specifications

Color: Clear
Wattage: 375
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Type: Heat Lamp
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Shape: R40 (Blown Reflector)
Light Technology: Incandescent
Wattage: 375
Volts AC: 120
Color Rendering Index (CRI): 100
Type: Heat Lamp