2
more

Female Disconnect, Nylon Fully-Insulated, 16-14 AWG, Blue, .187 x .032 Tab, 100/PK
Item #: 0785589
Cat #: 14RBD-18377
UPC: 786210818672
$ 2.50 EA
Company wide:
0
in stock
Documents & Guides
Female Disconnect, Nylon, Fully-Insulated, 16-14 AWG Copper, Blue, .187 x .032 Tab, 100 per Pack
Overview
Female Disconnect, Nylon, Fully-Insulated, 16-14 AWG Copper, Blue, .187 x .032 Tab, 100 per Pack
Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.
Also known as: 786210818672, 14RBD-18377, THB14RBD18377
Specifications
| Gender: | Female |
| Color: | Blue |
| Material: | Brass, Nylon |
| Allowable Gauge Range: | 16 - 14 |
| Gender: | Female |
| Material: | Brass, Nylon |
| Color: | Blue |
| Allowable Gauge Range: | 16 - 14 |