Compression Buttsplice, Copper, Tin Plated, 2 AWG, Coded Brown, Long Barrel

Item #: 0785586

Cat #: 54807

UPC: 786210548074

$ 24.09 EA
Company wide:
0 in stock
Compression Buttsplice, Copper, Tin Plated, 2 AWG, Coded Brown, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

Overview

Compression Buttsplice, Copper, Tin Plated, 2 AWG, Coded Brown, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by T&B®.

Also known as: 786210548074, 54807, THB54807

Specifications

Color: Brown
Material: Copper
Allowable Gauge Range: 2
Color: Brown
Allowable Gauge Range: 2
Material: Copper