Disconnect Switch, Selector Handle, Yellow, 6mm Shaft

Item #: 0785546

Cat #: OHYS2AJ

UPC: 417019412265

$ 43.48 EA
Company wide:
15 in stock
Selector Handle. Color: Yellow. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For use with 6 mm Selector Handle Shaft.

Overview

Selector Handle. Color: Yellow. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For use with 6 mm Selector Handle Shaft.

Selector Handle. Color: Yellow. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For use with 6 mm Selector Handle Shaft.

Also known as: 417019412265, OHYS2AJ, ABBOHYS2AJ

Specifications

Type: Accessories, Selector Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Yellow
Type: Accessories, Selector Handle
Color: Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12