Disconnect Switch, Selector Handle, Black, I-O, ON-OFF

Item #: 0785534

Cat #: OHBS2AJ1

UPC: 417019411404

$ 40.58 EA
Company wide:
7 in stock
Selector Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Lockable. For use with 6 mm Selector Handle Shaft.

Overview

Selector Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Lockable. For use with 6 mm Selector Handle Shaft.

ABB offers switch-disconnectors suitable for diverse applications such as machinery, power distribution, switchboards, motor control centers or photovoltaic installations. These devices are globally available and always supported by our skilled and dedicated worldwide service network. ABB also offers a complete range of enclosed switch-disconnectors in various enclosure materials.

Also known as: 417019411404, OHBS2AJ1, ABBOHBS2AJ1

Specifications

Type: Accessories, Selector Handle
Mounting: Door
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Black
Type: Accessories, Selector Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Mounting: Door
Color: Black