Disconnect Switch, Selector Handle, Black, I-O, ON-OFF

Item #: 0785533

Cat #: OHBS2AJ

UPC: 417019409784

$ 43.48 EA
Company wide:
7 in stock
Selector Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For use with 6 mm Selector Handle Shaft.

Overview

Selector Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For use with 6 mm Selector Handle Shaft.

OHBS2AJ SELECTOR HANDLE

Also known as: 417019409784, OHBS2AJ, ABBOHBS2AJ

Specifications

Type: Accessories, Selector Handle
Mounting: Door
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Black
Type: Accessories, Selector Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Mounting: Door
Color: Black