RD DAC-3-CG SHRNK-WRP 1inch C STYLE

Item #: 0785507

Cat #: DAC-3-CG

UPC: 042269810877

$ 70.05 EA
Company wide:
0 in stock
Documents & Guides
RDT DAC-3-CG SHRNK-WRP 1INCH

Overview

RDT DAC-3-CG SHRNK-WRP 1INCH

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 042269810877, DAC-3-CG, RDTDAC3CG

Specifications

Type: Type C
Material: Aluminum
Hub Diameter: 1 in
Type: Type C
Hub Diameter: 1 in
Material: Aluminum