175A, 240V Main Breaker Kit for PRL1A

Item #: 0785502

Cat #: BKED175B

UPC: 786687009627

Company wide:
0 in stock
Documents & Guides
175 Amp Main Breaker Kit for PRL1A, Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.

Overview

175 Amp Main Breaker Kit for PRL1A, Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009627, BKED175B, CUTBKED175B

Specifications

Type: Main Breaker
Phase: 3, 1
Amps: 175
Volts AC: 240
Type: Main Breaker
Amps: 175
Phase: 3, 1
Volts AC: 240