Conduit Body with Cover, Type C, 4", Die Cast Aluminum

Item #: 0785500

Cat #: DAC-10-CG

UPC: 042269004481

$ 1546.49 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body with Cover, Type C, 4", Die Cast Aluminum, Powder-Coated Urethane Finish

Overview

Conduit Body with Cover, Type C, 4", Die Cast Aluminum, Powder-Coated Urethane Finish
Also known as: 042269004481, DAC-10-CG, RDTDAC10CG

Specifications

Type: Type C
Material: Aluminum
Hub Diameter: 4 in
Type: Type C
Hub Diameter: 4 in
Material: Aluminum