Selector Switch, Knob Type, Black, M22

Item #: 0785478

Cat #: M22S-WLK3-G

UPC: 786685280875

$ 29.37 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & Green, 3-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & Green, 3-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Includes contact block mounting adapter. Can be converted in the field to maintained operation with the removal of a color coded adapter.

Also known as: 786685280875, M22S-WLK3-G, CUTM22SWLK3G

Specifications

Type: Selector Switch Operator, 3-Position, Illuminated, Momentary
Color: Green, Black
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Selector Switch Operator, 3-Position, Illuminated, Momentary
Family / Style: M22
Color: Green, Black
IP/NEMA Rating: NEMA 4X, NEMA 13