4800 Watt, PV Inverter, String Type

Item #: 0785461

Cat #: PVP4800-SD-240

UPC:

Company wide:
0 in stock
Documents & Guides
4800 Watt, PV Inverter, String Type4800 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 240V AC Output. Includes: AC & DC PV System Disconnect Switch.

Overview

4800 Watt, PV Inverter, String Type4800 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 240V AC Output. Includes: AC & DC PV System Disconnect Switch.
Also known as: PVP4800-SD-240, AENPVP4800SD240

Specifications

Wattage: 4800
Volts DC: 600
Phase: 1
Volts AC: 240
Wattage: 4800
Phase: 1
Volts DC: 600
Volts AC: 240