Pro-Pull™ Polypropylene Rope, 5/8", x 1,200'

Item #: 0785450

Cat #: 31-854

UPC: 783250318544

$ 1424.48 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Rope, Pro-Pull, Material: Polypropylene, Rope Length: 1200 FT, Rope Diameter: 5/8 LB

Overview

IDEAL, Rope, Pro-Pull, Material: Polypropylene, Rope Length: 1200 FT, Rope Diameter: 5/8 LB
Also known as: 783250318544, 31-854, IDE31854

Specifications

Length: 600 ft
Weight Capacity: 5580 lbs
Length: 600 ft
Weight Capacity: 5580 lbs