Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0785418

Cat #: GHCGFEP1040

UPC: 786679067512

$ 1150.32 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA G-frame Molded Case Circuit Breaker, Type GHCGFEP, Bolt-on, 2-pole, 40 Amp, 277 Vac, 30 Ma Industrial Ground Fault Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type GHCGFEP, Bolt-on, 2-pole, 40 Amp, 277 Vac, 30 Ma Industrial Ground Fault Trip
Also known as: 786679067512, GHCGFEP1040, CUTGHCGFEP1040

Specifications

Poles: 2
Mounting: Cable
Amps: 40
Poles: 2
Amps: 40
Mounting: Cable