Mechanical Hygrostat, 2.64x1.97x1.50, Lt Gray, Plastic

Item #: 0785395

Cat #: AMHUM

UPC: 783510164485

$ 562.73 EA
Company wide:
0 in stock
The Mechanical Hygrostat controls relative enclosure humidity preventing condensation and corrosion. This Mechanical Hygrostat, AMHUM item measures 2.64x1.97x1.50 inches with a material of Plastic colored Lt Gray.

Overview

The Mechanical Hygrostat controls relative enclosure humidity preventing condensation and corrosion. This Mechanical Hygrostat, AMHUM item measures 2.64x1.97x1.50 inches with a material of Plastic colored Lt Gray.

The nVent HOFFMAN HOFAMHUM Mechanical Hygrostat controls relative air humidity inside an enclosure to prevent condensation and corrosion that can damage components. It can also be connected to an enclosure heater, cooling fans, warning lights or other devices. The critical relative humidity (RH) level for most components is 65 percent. Above 65 percent RH, condensation can form and cause electronic equipment to malfunction.

Also known as: 783510164485, AMHUM, HOFAMHUM

Features & Benefits

  • Maximum permissible air velocity of 50 feet/sec. (15 m/s)
  • Maximum switching voltage = 250 VAC 250 V should be switched only in a non-condensing environment
  • Change-over contact
  • Mounting clip for 35-mm DIN rail
  • Connection is a 3-pole terminal for AWG 14 max. (2.5-mm squared)
  • Contact resistance less than 10 mΩ
  • Adjustable relative humidity range
  • High switching capacity
  • Long service life (>100,000 cycles)

Specifications

Color: Light Gray
Material: Plastic
Height: 4.720 in
Width: 1.970 in
Depth: 1.500 in
Finish: Smooth Matte
Color: Light Gray
Height: 4.720 in
Depth: 1.500 in
Material: Plastic
Width: 1.970 in
Finish: Smooth Matte