SLOPE TC REMODEL HSG

Item #: 0785394

Cat #: TC926R

UPC: 661209060334

Call for price
Company wide:
0 in stock
Documents & Guides
6" TC incandescent Standard Slope Remodel Housing

Overview

6" TC incandescent Standard Slope Remodel Housing
Also known as: 661209060334, TC926R, JUNTC926R

Specifications

Type: IC, Housing
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in