Patch Cord Fiber Optic SM LC/LC

Item #: 0785390

Cat #: UPDLC-S02

UPC: 078477544402

$ 30.09 EA
Company wide:
1 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, 9/125 um, Connectors: LC/LC, Length: 3.281 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, 9/125 um, Connectors: LC/LC, Length: 3.281 ft.

Fiber Optic Cable Assembly, UPC Polish Singlemode, Duplex Cable, LC to LC Connectors, 2 Meter Length

Also known as: 078477544402, UPDLC-S02, LEVUPDLCS02

Specifications

Length: 1 m
Material: Fiber
Jacket: Riser
Length: 1 m
Jacket: Riser
Material: Fiber