CF105/300GC - CABLOFIL CABLE TRAY

Item #: 0785342

Cat #: 923

UPC: 800388000834

Company wide:
0 in stock
4 inch x 12 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications

Overview

4 inch x 12 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications
Also known as: 800388000834, 923, CBFCF105300GC

Specifications

Width: 12 in
Material: Steel
Length: 10 ft
Width: 12 in
Length: 10 ft
Material: Steel