CF54/100GC - CABLOFIL CABLE TRAY

Item #: 0785333

Cat #: 73

UPC: 800388000261

Company wide:
0 in stock
2 inch x 4 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications

Overview

2 inch x 4 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388000261, 73, CBFCF54100GC

Specifications

Width: 4 in
Depth: 2 in
Length: 10 ft
Material: Carbon Steel
Width: 4 in
Length: 10 ft
Depth: 2 in
Material: Carbon Steel