Cable Tray, 2" Deep, 2" Wide, 10' Long

Item #: 0785331

Cat #: CF54/50GC

UPC: 800388000223

Company wide:
0 in stock
Cable Tray, 2" Depth x 2" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

Overview

Cable Tray, 2" Depth x 2" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388000223, CF54/50GC, CBFCF5450GC

Specifications

Width: 2 in
Height: 2 in
Material: Steel
Length: 10 ft
Width: 2 in
Material: Steel
Height: 2 in
Length: 10 ft