Harsh Environment Non-metallic Safety Switch

Item #: 0785305

Cat #: DH363UCK

UPC: 782114296073

$ 14009.67 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 4x, Non-metallic

Overview

100 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 4x, Non-metallic
Also known as: 782114296073, DH363UCK, CUTDH363UCK

Specifications

Poles: 3
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Volts AC: 600
Amps: 100
IP/NEMA Rating: NEMA 4X