Conduit Body, Type: T, Size: 3/4", Material: Die Cast Aluminum

Item #: 0785304

Cat #: BT-2

UPC: 042269338609

$ 47.14 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: T, Size: 3/4 Inch, Material: Die Cast Aluminum, For Use With EMT Conduit

Overview

Conduit Body, Type: T, Size: 3/4 Inch, Material: Die Cast Aluminum, For Use With EMT Conduit

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 042269338609, BT-2, RDTBT2

Specifications

Material: Aluminum
Hub Diameter: 3/4 in
Material: Aluminum
Hub Diameter: 3/4 in