
$ 16.97 EA
Company wide:
43
in stock
Surecrimp Copper Compression Lug, Conductor Size 2, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 2, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669633863, CLND-2-38-1, ILSCLND2381
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
- Direct burial 500 kcmil - 10
- Chamfered entry for ease of conductor insertion
- Color coded ink marking signifies key details including correct die
Specifications
| Color: | Brown |
| Material: | Copper |
| Mounting: | 2-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 2 |
| Color: | Brown |
| Mounting: | 2-Hole |
| Stud Size: | 3/8 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2 |