1" EMT LL CONDUIT BODY

Item #: 0785267

Cat #: BLL-3

UPC: 042269334205

$ 94.73 EA
Company wide:
0 in stock
Documents & Guides
RED BLL-3 1" EMT LL CONDUIT BODY

Overview

RED BLL-3 1" EMT LL CONDUIT BODY

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 042269334205, BLL-3, RDTBLL3

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in