This product has been discontinued.

Fluorescent Lamp, High Output, T5, 49W, 5000K
Item #: 0785239
Cat #: F54T5 850 HO EA ALTO 49W
UPC: 046677406493
Company wide:
0
in stock
Discontinued
Documents & Guides
Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4850, CRI: 82, Color Temp: 5000K. Length: 46 in. *Philips Part # 40649-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4850, CRI: 82, Color Temp: 5000K. Length: 46 in. *Philips Part # 40649-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T5 HO 49W lamps are environmentally-responsible, ultra-slim and have extraordinary light output with increased energy savings.
Also known as: 046677406493, F54T5 850 HO EA ALTO 49W, PHIF54T5850HOEAALT
Specifications
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 5000, 4850 |
| Wattage: | 49 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |
| Base: | Miniature Bi-Pin (G5) |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 5000, 4850 |
| Length: | 4 ft, 48 in |
| Base: | Miniature Bi-Pin (G5) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 49 |
| Light Technology: | Fluorescent |