Metal Halide Lamp, Pulse Start, ED28, 400W, Clear

Item #: 0785238

Cat #: LMH400PS

UPC: 019813010618

Call for price
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 40000, Lamp Finish: Clear, ANSI Code: M155/M135

Overview

Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 40000, Lamp Finish: Clear, ANSI Code: M155/M135
Also known as: 019813010618, LMH400PS, RABLMH400PS

Specifications

Type: Pulse Start
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
ANSI Code: M135/E, M155/E, M128/E
Wattage: 400
Base: Mogul Screw (E39)
Lumens: 40000
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 68
Light Technology: HID
Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M135/E, M155/E, M128/E
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Wattage: 400
Lumens: 40000
Color Rendering Index (CRI): 68