Standard Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8

Item #: 0785194

Cat #: MVU14-8FK

UPC: 054007015420

$ 0.43 EA
Company wide:
0 in stock
Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 1000/PK

Overview

Standard Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 1000/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007015420, MVU14-8FK, MMMMVU148FK

Specifications

Material: Vinyl
Material: Vinyl