Insulated Disconnect, Blue

Item #: 0785177

Cat #: 952K-BULK

UPC: 054007084280

$ 0.24 EA
Company wide:
0 in stock
Documents & Guides
T-Tap Disconnect, Insulated, Self-stripping, Gender: Female, Material: Nylon, Conductor Range: 18 - 14 AWG, Color: Blue

Overview

T-Tap Disconnect, Insulated, Self-stripping, Gender: Female, Material: Nylon, Conductor Range: 18 - 14 AWG, Color: Blue

The CR-M024AC3L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V AC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Also known as: 054007084280, 952K-BULK, MMM952K

Specifications

Color: Blue
Color: Blue