Incandescent Reflector Lamp, PAR36, 12W, 12V

Item #: 0785171

Cat #: S4302

UPC: 045923043024

Company wide:
0 in stock
Documents & Guides
Incandescent Reflector Lamp, 12 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)

Overview

Incandescent Reflector Lamp, 12 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)
Also known as: 045923043024, S4302, SATS4302

Specifications

Volts AC: 12
Wattage: 12
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Volts AC: 12
Shape: PAR36 (Sealed Beam)
Dimmable: No
Wattage: 12
Light Technology: Incandescent
Base: Screw Terminal (MP2)