2400PM Plugmold Multioutlet Strip, Ivory

Item #: 0785162

Cat #: 24S7218GBA99IV

UPC: 786776165234

$ 166.32 EA
Company wide:
0 in stock
Steel, Plugmold Multioutlet Strip, 2400PM Series, Single-Channel, 4 Duplex Receptacle, Size: 6' Length, GBA Finish Color: Ivory.

Overview

Steel, Plugmold Multioutlet Strip, 2400PM Series, Single-Channel, 4 Duplex Receptacle, Size: 6' Length, GBA Finish Color: Ivory.
Also known as: 786776165234, 24S7218GBA99IV, WMD24S7218GBA99IV

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel