4" RIGID T CONDUIT BODY

Item #: 0785138

Cat #: AT-10

UPC: 042269327559

$ 767.34 EA
Company wide:
0 in stock
Documents & Guides
RED AT-10 4" RIGID T CONDUIT BODY

Overview

RED AT-10 4" RIGID T CONDUIT BODY

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 042269327559, AT-10, RDTAT10

Specifications

Hub Diameter: 4 in
Hub Diameter: 4 in