Power Inlet, Twist-Lock, 50A, 125/250V, Non-Metallic, 3P4W

Item #: 0785046

Cat #: HBL504NM

UPC: 783585519470

Call for price
Company wide:
0 in stock
Documents & Guides
Locking Devices, Twistlockî, Marine Grade, Shore Power Inlet, 50a5/250v, 3-pole4-wire Grounding, Non-NEMA, Screw Terminal, White

Overview

Locking Devices, Twistlockî, Marine Grade, Shore Power Inlet, 50a5/250v, 3-pole4-wire Grounding, Non-NEMA, Screw Terminal, White

Stylized non-metallic shore power inlet has UV resistant white Centrex® cover which makes unit weatherproof when completely closed. Interior is heat resistant thermoset material and has box lug terminals. Mounting holes are 2.38 in. (60.3) on centers and match existing mounting patterns. Mounting screws and gasket included. I

Also known as: 783585519470, HBL504NM, KELHBL504NM, 50 amp inlet, 20 amp inlet, shore power inlet

Features & Benefits

  • New quick connect with backwards compatibility
  • Self-closing Friction Tight Cover
  • Threaded Base for making a watertight seal
  • Rear enclosure is nickel plated for corrossion resistance

Specifications

Volts AC: 120, 240
Type: Inlet, Marine
NEMA Configuration: Non-Nema
Color: White
Amps: 50
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Amps: 50
Type: Inlet, Marine
Color: White