Transformer, Dry Type, 50KVA, 208 - 120/240VAC, 1PH, NEMA 3R

Item #: 0784987

Cat #: TP536503S

UPC: 047503000090

$ 7842.89 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Distribution, 50 KVA, 208 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, Floor Mount

Overview

Transformer, Dry Type, Distribution, 50 KVA, 208 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, Floor Mount

Low Voltage Distribution Transformer - Single Phase, 208 - 120/240V, 50kVA Quiet operation with sound levels below NEMA standards Electrostatic shield for enhanced protection Optional weather shield - WSA1

Also known as: 047503000090, TP536503S, ACMTP536503S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection
  • Optional weather shield - WSA1

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 50kVA
Secondary Voltage: 120/240
Primary Voltage: 208
Phase: 1
Volt Amps: 50kVA
Primary Voltage: 208
Type: Dry Type Transformer
Secondary Voltage: 120/240