QUICKPORT™ Decora Insert, 1-Port, Brown

Item #: 0784986

Cat #: 41641-B

UPC: 078477407653

$ 5.53 EA
Company wide:
7 in stock
Documents & Guides
QUICKPORT™ Decora Insert, 1-Port, Brown

Overview

QUICKPORT™ Decora Insert, 1-Port, Brown

Decora inserts accept all QUICKPORT snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired.

Also known as: 078477407653, 41641-B, LEV41641B

Specifications

Mounting: Insert
Color: Brown
Material: Plastic
Gangs: 1
Number of Ports: 1
Mounting: Insert
Material: Plastic
Number of Ports: 1
Color: Brown
Gangs: 1