Safety Switch, HD, 60A, 3PH, 600VAC, Non-Fusible, Class I Div. 2

Item #: 0784940

Cat #: AEAB6036DS

UPC: 781381848039

$ 5052.34 EA
Company wide:
0 in stock
Documents & Guides
Safety Switch, HD, 60 Amp, 3-Phase, 600 Volt AC, 125/250 Volt DC, Non-Fusible, Explosion-Proof, Dust-Ignitionproof, NEMA 7BCD, 9EFG, Class I Div. 2

Overview

Safety Switch, HD, 60 Amp, 3-Phase, 600 Volt AC, 125/250 Volt DC, Non-Fusible, Explosion-Proof, Dust-Ignitionproof, NEMA 7BCD, 9EFG, Class I Div. 2
Also known as: 781381848039, AEAB6036DS, APPAEAB6036DS

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
Poles: 3
Volts AC: 600
Mounting: Surface
Amps: 60