1200 CFM Attic Fan

Item #: 0784883

Cat #: 355BK

UPC: 026715182695

Company wide:
0 in stock
Roof Mounted Attic Fan, CFM: 1200, Blade: 14", Color: Black.

Overview

Roof Mounted Attic Fan, CFM: 1200, Blade: 14", Color: Black.

Broan-NuTone believes that better quality air means a better quality of life. And so we lead the industry with forward-thinking residential ventilation products, customized climate, and indoor air quality solutions that are all backed up by award winning customer service. Headquartered in Hartford, Wisconsin, Broan-NuTone employs over 2,500 around the world.

Also known as: 026715182695, 355BK, BRN355BK

Specifications

CFM: 1200
Color: Black
CFM: 1200
Color: Black