Compression Lug, 2 AWG, Copper

Item #: 0784877

Cat #: CLWD-2-516-1

UPC: 783669633719

$ 17.17 EA
Company wide:
62 in stock
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 2, 2 Holes, 5/16in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 2, 2 Holes, 5/16in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.

Also known as: 783669633719, CLWD-2-516-1, ILSCLWD25161

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 2-Hole
Stud Size: 5/16 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2