Selector Handle Shaft, 6 x 85 mm

Item #: 0784875

Cat #: OXS6X85

UPC: 417019365714

$ 5.79 EA
Company wide:
0 in stock
Selector Handle Shaft. Size: 6 x 85 mm (3.34"). For use with Selector Handles.

Overview

Selector Handle Shaft. Size: 6 x 85 mm (3.34"). For use with Selector Handles.

OXS6X85 SHAFT for selector handle

Also known as: 417019365714, OXS6X85, ABBOXS6X85

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 3.340 in
Diameter: 6 mm
Length: 3.340 in
Type: Accessories, Shaft