Disconnect Switch, Selector Handle Shaft, 6 x 180 mm

Item #: 0784873

Cat #: OXS6X180

UPC: 417019365837

$ 8.70 EA
Company wide:
17 in stock
Selector Handle Shaft. Size: 6 x 180 mm (7.08"). For use with Selector Handles.

Overview

Selector Handle Shaft. Size: 6 x 180 mm (7.08"). For use with Selector Handles.

OXS6X180 SHAFT for selector handle

Also known as: 417019365837, OXS6X180, ABBOXS6X180

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 7.080 in
Diameter: 6 mm
Length: 7.080 in
Type: Accessories, Shaft