Selector Handle Shaft, 6 x 130 mm

Item #: 0784872

Cat #: OXS6X130

UPC: 417019365776

$ 8.70 EA
Company wide:
15 in stock
Selector Handle Shaft. Size: 6 x 130 mm (5.11"). For use with Selector Handles.

Overview

Selector Handle Shaft. Size: 6 x 130 mm (5.11"). For use with Selector Handles.

OXS6X130 SHAFT for selector handle

Also known as: 417019365776, OXS6X130, ABBOXS6X130, Disconnect Stick

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 5.11 in
Diameter: 6 mm
Length: 5.11 in
Type: Accessories, Shaft