200A,REC,4P5W,MG,521,AB0,3PY250

Item #: 0784869

Cat #: DF2521FRAB0

UPC: 708917182870

$ 6099.95 EA
Company wide:
0 in stock
Documents & Guides
THB DF2521FRAB0 200A REC 4P5W

Overview

THB DF2521FRAB0 200A REC 4P5W
Also known as: 708917182870, DF2521FRAB0, THBDF2521FRAB0

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200