1
more

Fused Disconnect, 30A, Class CC, 600VAC, DIN Rail Mount
Item #: 0784856
Cat #: OS30FACC12
UPC: 417019420758
$ 445.59 EA
Company wide:
111
in stock
Documents & Guides
Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class CC. 600V AC. Wire Size: 14 - 4 AWG. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.
Overview
Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class CC. 600V AC. Wire Size: 14 - 4 AWG. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.
Manual operated switch fuses World-class performance in demanding applications Our OS range includes manual operated switch fuses from 20 to 1250 Amperes, available for all types of fuses: DIN, BS, NFC, CC, JJ and L types. Reliable in extreme...
Also known as: 417019420758, OS30FACC12, ABBOS30FACC12
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Type: | Fused, Disconnect |
| Mounting: | Base, DIN Rail |
| Amps: | 30 |
| Phase: | 3 |
| Type: | Fused, Disconnect |
| Amps: | 30 |
| Poles: | 3 |
| Mounting: | Base, DIN Rail |