3 Pole 125 Amp Ul98 Nf Sw

Item #: 0784854

Cat #: OT125F3

UPC: 417019391638

$ 280.62 EA
Company wide:
9 in stock
Documents & Guides
ABB 3 Pole, 125 Amps Rated At 600 Vac, Ul 98, Open Non-fusible Disconnect Switch Thermal Current:125 Amp

Overview

ABB 3 Pole, 125 Amps Rated At 600 Vac, Ul 98, Open Non-fusible Disconnect Switch Thermal Current:125 Amp
Also known as: 417019391638, OT125F3, ABBOT125F3

Specifications

Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Type: Non-Fused
Phase: 3
Mounting: Base, DIN Rail
Poles: 3
Type: Non-Fused