Disconnect Switch, Non-Fused , 100A, 3P, Base/DIN Rail Mount

Item #: 0784849

Cat #: OT100F3

UPC: 417019391355

$ 300.76 EA
Company wide:
14 in stock
Documents & Guides
Non-Fused Disconnect Switch. 100 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 100 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with front protected clamp terminals, handle and shaft are not included

Also known as: 417019391355, OT100F3, ABBOT100F3

Specifications

Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 100
Type: Non-Fused
Phase: 3
Mounting: Base, DIN Rail
Type: Non-Fused
Poles: 3
Amps: 100